Shop SIRCLE
See all product information
Create Account
Bind 4:1 Coil- 12mm Black- 12", 100PK
- Mfr # 124BLK12
- Zoro # G314851180
product price:
$
22.99
/pk of 100, $0.23/ea
Key Features
Size
12mm
Color
Black
Material
Plastic
Sheet Capacity
Binds 91-100 Sheets (20 lb.) or a 13/32" Thick Stack
For Use With
Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124BLK12
- Zoro #
- G314851180
- UPC #
- 811304012558
- Country of Origin
- United States
Dimensions
- Size
- 12mm
- Width
- 12mm
- Filament Diameter
- 1.75mm
- Length
- 12 in
Details
- Color
- Black
- Material
- Plastic
- Sheet Capacity
- Binds 91-100 Sheets (20 lb.) or a 13/32" Thick Stack
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Pitch Hole Spacing
- 4:1
- Finish
- Glossy
- Features
- High Volume Capacity
- Application
- Binding Coil
- Includes
- 100 Binding Coils Per Box
- Shape
- Spiral
Description
SircleBind 4:1 Coil is a binding coil with a diameter of 12mm and a length of 12 inches. It is black in color, giving it a sophisticated and professional look. This coil is designed for durable and long-lasting binding, making it ideal for use in offices, schools, and other professional environments. The 4:1 pitch means that there are four loops per inch, providing a tight and secure binding for your documents. Perfect for creating professional-looking presentations, reports, and more.
- • 12mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 91-100 Sheets (20 lb.) or a 13/32" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 100 Coils Per Box
- • Filament Diameter: 1.75mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.