Bind 4:1 Coil- 25mm Black- 12", 10PK
- Mfr # 254BLK12-10
- Zoro # G214851181
product price:
$
14.65
/pk of 10, $1.47/ea
Key Features
Size
25mm
Color
Black
Material
Plastic
Sheet Capacity
Binds 211-230 Sheets (20 lb.) or a 13/16" Thick Stack
For Use With
Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254BLK12-10
- Zoro #
- G214851181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 25mm
- Filament Diameter
- 2.36mm
- Length
- 12 in
- Width
- 25mm
Details
- Color
- Black
- Material
- Plastic
- Sheet Capacity
- Binds 211-230 Sheets (20 lb.) or a 13/16" Thick Stack
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Application
- Binding Coil
- Finish
- Glossy
- Includes
- 10 Binding Coils Per Box
- Pitch Hole Spacing
- 4:1
- Features
- High Volume Capacity
- Shape
- Spiral
Description
SircleBind 4:1 Coil is a high-quality binding coil with a diameter of 25mm and a length of 12 inches. It comes in a sleek black color that adds a professional touch to your bound documents. This coil is designed for durability and longevity, making it ideal for use in office, school, and other professional settings. With a 4:1 pitch, there are four loops per inch, ensuring a secure and tight bind for your documents. This coil is perfect for creating polished presentations, reports, and other important documents that require a professional finish.
- • 25mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 211-230 Sheets (20 lb.) or a 13/16" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 10 Coils Per Box
- • Filament Diameter: 2.36mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.