Bind 4:1 Coil- 30mm Black- 12", 10PK
- Mfr # 304BLK12-10
- Zoro # G914851177
Key Features
Specifications
Product Information
- MFR #
- 304BLK12-10
- Zoro #
- G914851177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 30mm
- Filament Diameter
- 2.36mm
- Length
- 12 in
- Width
- 30mm
Details
- Color
- Black
- Material
- Plastic
- Sheet Capacity
- Binds 251-270 Sheets (20 lb.) or a 1" Thick Stack
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Shape
- Spiral
- Finish
- Glossy
- Includes
- 10 Binding Coils Per Box
- Pitch Hole Spacing
- 4:1
- Features
- High Volume Capacity
- Application
- Binding Coil
Description
SircleBind 4:1 Coil is a premium quality binding coil with a diameter of 30mm and a length of 12 inches. This coil comes in a sleek black color, adding a professional look to your bound documents. It is designed for durability and long-lasting use, making it suitable for various environments like offices, schools, and professional settings. With a 4:1 pitch, it has four loops per inch, ensuring a secure and tight bind for your important documents. This coil is perfect for creating professional-looking presentations, reports, and other documents that require a polished and secure binding solution.
- • 30mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 251-270 Sheets (20 lb.) or a 1" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 10 Coils Per Box
- • Filament Diameter: 2.36mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.