Bind 4:1 Coil- 40mm Black- 12", 10PK
- Mfr # 404BLK12-10
- Zoro # G514851171
Key Features
Specifications
Product Information
- MFR #
- 404BLK12-10
- Zoro #
- G514851171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 40mm
- Length
- 12 in
- Filament Diameter
- 2.4mm
- Width
- 40mm
Details
- Color
- Black
- Sheet Capacity
- Binds 321-350 Sheets (20 lb.) or a 1-1/2" Thick Stack
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Finish
- Glossy
- Includes
- 10 Binding Coils Per Box
- Pitch Hole Spacing
- 4:1
- Application
- Binding Coil
- Shape
- Spiral
- Features
- High Volume Capacity
Description
SircleBind 4:1 Coil is a top-of-the-line binding coil with a diameter of 40mm and a length of 12 inches. It comes in a sleek black color, giving your documents a professional and polished look. This coil is made for durability and is designed to withstand heavy usage, making it perfect for offices, schools, and other professional environments. With a 4:1 pitch, there are four loops per inch, ensuring a secure and tight bind for your important documents. This coil is ideal for creating high-quality presentations, reports, and other documents that require a professional and secure binding solution.
- • 40mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 321-350 Sheets (20 lb.) or a 1-1/2" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 10 Coils Per Box
- • Filament Diameter: 2.4mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.