Shop SIRCLE
See all product information
Create Account
Bind 4:1 Coil- 35mm Black- 12", 10PK
- Mfr # 354BLK12-10
- Zoro # G714851186
product price:
$
20.45
/pk of 10, $2.05/ea
Key Features
Size
35mm
Color
Black
Material
Plastic
Sheet Capacity
Binds 291-300 Sheets (20 lb.) or a 1-1/4" Thick Stack
For Use With
Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354BLK12-10
- Zoro #
- G714851186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 35mm
- Length
- 12 in
- Width
- 35mm
- Filament Diameter
- 2.36mm
Details
- Color
- Black
- Material
- Plastic
- Sheet Capacity
- Binds 291-300 Sheets (20 lb.) or a 1-1/4" Thick Stack
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Pitch Hole Spacing
- 4:1
- Application
- Binding Coil
- Features
- High Volume Capacity
- Includes
- 10 Binding Coils Per Box
- Shape
- Spiral
- Finish
- Glossy
Description
SircleBind 4:1 Coil is a high-quality binding coil with a diameter of 35mm and a length of 12 inches. It comes in a sleek black color, adding a professional touch to your bound documents. This coil is designed for durability and long-lasting use, making it ideal for office, school, and other professional settings. With a 4:1 pitch, there are four loops per inch, ensuring a secure and tight bind for your documents. This coil is perfect for creating polished presentations, reports, and other important documents that require a professional finish.
- • 35mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 291-300 Sheets (20 lb.) or a 1-1/4" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 10 Coils Per Box
- • Filament Diameter: 2.36mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.