Bind 4:1 Coil- 50mm Black- 12", 10PK
- Mfr # 504BLK12-10
- Zoro # G414851172
Key Features
Specifications
Product Information
- MFR #
- 504BLK12-10
- Zoro #
- G414851172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 50mm
- Length
- 12 in
- Width
- 50mm
- Filament Diameter
- 2.6mm
Details
- Color
- Black
- Sheet Capacity
- Binds 391-440 Sheets (20 lb.) or a 1-3/4" Thick Stack
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Pitch Hole Spacing
- 4:1
- Finish
- Glossy
- Shape
- Spiral
- Features
- High Volume Capacity
- Application
- Binding Coil
- Includes
- 10 Binding Coils Per Box
Description
SircleBind 4:1 Coil in size 50mm with a length of 12 inches is a high-quality binding coil designed for professional use. The coil is black in color, adding a sleek and professional finish to your bound documents. With a 4:1 pitch, there are four loops per inch, ensuring a secure and tight bind for your important papers. This coil is durable and built to withstand heavy use, making it ideal for offices, schools, and other professional environments. It is perfect for creating presentations, reports, and other documents that require a secure binding solution.
- • 50mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 391-440 Sheets (20 lb.) or a 1-3/4" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 10 Coils Per Box
- • Filament Diameter: 2.6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.