Bind 4:1 Coil- 8mm Black- 12", 100PK
- Mfr # 84BLK12
- Zoro # G714851179
product price:
$
21.15
/pk of 100, $0.21/ea
Key Features
Size
8mm
Color
Black
Sheet Capacity
Binds 48-60 Sheets (20 lb.) or a 1/4" Thick Stack
Material
Plastic
For Use With
Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84BLK12
- Zoro #
- G714851179
- UPC #
- 811304012534
- Country of Origin
- United States
Dimensions
- Size
- 8mm
- Filament Diameter
- 1.6mm
- Length
- 12 in
- Width
- 8mm
Details
- Color
- Black
- Sheet Capacity
- Binds 48-60 Sheets (20 lb.) or a 1/4" Thick Stack
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind S8 Coil Manual Binding Machine W/ Eletric Coil Inserter
- Application
- Binding Coil
- Includes
- 100 Binding Coils Per Box
- Pitch Hole Spacing
- 4:1
- Finish
- Glossy
- Features
- High Volume Capacity
- Shape
- Spiral
Description
SircleBind 4:1 Coil is a binding coil with a diameter of 8mm and a length of 12 inches. It is black in color, making it a sleek and professional choice for binding documents. This coil is durable and sturdy, providing a secure and long-lasting binding solution for your documents. Perfect for use in offices, schools, and other professional settings.
- • 8mm Binding Coil
- • Black Glossy Finish
- • Binding Capacity: 48-60 Sheets (20 lb.) or 1/4" Thick Stack
- • 4:1 Pitch Hole Spacing
- • 12" Standard Letter Size Length
- • 100 Coils Per Box
- • Filament Diameter: 1.6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.