Zoro Homepage

Heat Laminating Pouches, 9x11-1/2in, PK100

  • Mfr # 377968

  • Zoro # G0355993


product price: $36.39
/pk 100, $0.36/ea

Key Features

Type
Letter
Length
9 in
Width
11 1/2 in
Thickness
5 mil
Melting Temperature Range
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377968
Zoro #
G0355993
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
11 1/2 in
Thickness
5 mil
Overall Width
11 1/2 in
Overall Length
9 in

Details

Item
Laminating Pouch
Type
Letter
Melting Temperature Range
250 Degrees F
Finish
Gloss
For Use With
LA-6020, LA-7020
Compatible Manufacturer Part Number
Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500
Product Type
Laminating Pouch
Lamination Type
Hot
Melting Temperature - Maximum
250 Degrees F

Description

Laminating Pouch, Letter, Length 9 in, Width 11 1/2 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With LA-6020, LA-7020, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.