Lam 1.5 Mil x 12" x 500' x 1" Core Glossy Standard Grade Roll Laminating Film
- Mfr # RL-12-15-500-1-G
- Zoro # G014851121
product price:
$
23.99
/ea
Sold in multiples of 2 for
$47.98
Key Features
Length
500 ft
Width
12 in
Thickness
1.5 mil
For Use With
All SRL-2700 Series; All BRL-2700 Series; Eclipse 27" Laminator; GMP 685 Laminator
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RL-12-15-500-1-G
- Zoro #
- G014851121
- UPC #
- 811304014064
- Country of Origin
- China
- For Use With
- All SRL-2700 Series; All BRL-2700 Series; Eclipse 27" Laminator; GMP 685 Laminator
- Color
- Clear
- Finish
- Glossy
- Includes
- 2 Rolls Per Case (2 Roll Minimum Order QTY)
- Application
- Laminating Film
- Shape
- Roll
- Material
- Poly Film
Dimensions
- Length
- 500 ft
- Width
- 12 in
- Thickness
- 1.5 mil
- Depth
- 1" Core
Description
The SircleLam® 1.5 Mil x 12" x 500' x 1" Core Standard/School Grade lamination film is ideal for use in schools, offices, libraries, and posters. Our glossy Standard/School Film is the most economical film and is designed to last long. Our film is compatible with machines from KLAI-Co, Sircle Corp, GMP, Banner, GBC, USI, Laminex, D&K, Ledco and other other brands of roll laminators that use a 1" core film.
- • School Grade Laminating Film
- • 1.5 Mil Thickness
- • Compatible with Klai-Co, Sircle Corp, GMP, Banner, GBC, USI, Laminex, D&K, Ledco, and other Brands of Roll Laminators That Use a 1" Core Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.