Shop SIRCLE
See all product information
Create Account
Lam Large Photo/Video Pouches- 10 mil, 100PK
- Mfr # LVC-10
- Zoro # G214851136
product price:
$
21.95
/pk of 100, $0.22/ea
Key Features
Roll Size
Large Video Size
Length
6-1/2 in
Width
4-3/8 in
Thickness
10 mil
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVC-10
- Zoro #
- G214851136
- UPC #
- 811304015726
- Country of Origin
- China
Dimensions
- Roll Size
- Large Video Size
- Length
- 6-1/2 in
- Width
- 4-3/8 in
- Thickness
- 10 mil
Details
- Color
- Clear
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 1 Carrier Per Box
- Includes
- 100 Sheets Per Box
- Finish
- Glossy
- Seal Type
- Long Side
- Application
- Laminating Pouches
- Shape
- Rectangle
- Corners Style
- Rounded
- Material
- Poly Film
Description
SircleLam® Large Photo/Video Pouches in 10 mil thickness are heavy-duty laminating pouches designed specifically for large-format photos and videos. These pouches are made from thick and durable 10 mil material, providing maximum protection and rigidity for larger prints.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.