Lam Drivers License Pouches- 5 mil, 100PK
- Mfr # DL-05
- Zoro # G714851162
Key Features
Specifications
Product Information
- MFR #
- DL-05
- Zoro #
- G714851162
- UPC #
- 811304015368
- Country of Origin
- China
Dimensions
- Roll Size
- Driver License Size
- Length
- 3-5/8 in
- Width
- 2-3/8 in
- Thickness
- 5 mil
Details
- Features
- 1 Carrier Per Box
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Color
- Clear
- Shape
- Rectangle
- Application
- Laminating Pouches
- Corners Style
- Rounded
- Material
- Poly Film
- Seal Type
- Long Side
Description
SircleLam® Drivers License Pouches are specifically designed to protect and preserve your important driver's license. These pouches are made of a durable 5 mil thick material, providing a sturdy barrier against damage, bending, and wear and tear. Perfect for keeping your driver's license safe and secure, these pouches are easy to use - simply insert your license and run it through a laminating machine for a professional finish. Each pack contains a set of pouches to suit your driver's license laminating needs and ensure your important identification stays in top condition.
- • Clear Glossy Finish
- • 5 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.