Lam IBM Pouches- 5 mil, 100PK
- Mfr # IBM-05
- Zoro # G414708421
Key Features
Specifications
Product Information
- MFR #
- IBM-05
- Zoro #
- G414708421
- UPC #
- 811304011421
- Country of Origin
- China
Dimensions
- Roll Size
- IBM Size
- Length
- 3-1/4 in
- Width
- 2-5/16 in
- Thickness
- 5 mil
Details
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 1 Carrier Per Box
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- Color
- Clear
- Material
- Poly Film
- Application
- Laminating Pouches
- Corners Style
- Rounded
- Seal Type
- Long Side
- Shape
- Rectangle
Description
SircleLam® 5 Mil IBM Size Laminating Pouches are high-quality laminating pouches designed to protect and enhance your important documents. These pouches are specifically designed to fit IBM size documents, measuring 2-5/16 x 3-1/4 inches. Each box contains 100 pouches, providing you with plenty of protection for your documents. The 5 mil thickness offers durable protection against tears, spills, and other damage, ensuring that your documents stay safe and secure. These laminating pouches are easy to use, simply place your document inside the pouch and run it through a laminating machine. The crystal-clear finish enhances the appearance of your documents, making them look professional and polished. The SircleLam® 5 Mil IBM Size Laminating Pouches are the perfect solution for preserving and protecting your important documents.
- • Clear Glossy Finish
- • 5 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.