Lam Small Menu Size Pouches- 3 mil, 100PK
- Mfr # SMENU-03
- Zoro # G314851159
Key Features
Specifications
Product Information
- MFR #
- SMENU-03
- Zoro #
- G314851159
- UPC #
- 811304011858
- Country of Origin
- China
Dimensions
- Roll Size
- Small Menu Size
- Length
- 17-1/2 in
- Width
- 11-1/2 in
- Thickness
- 3 mil
Details
- Includes
- 100 Sheets Per Box
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 2 Carriers Per Box
- Finish
- Glossy
- Color
- Clear
- Corners Style
- Rounded
- Seal Type
- Short Side
- Application
- Laminating Pouches
- Shape
- Rectangle
- Material
- Poly Film
Description
SircleLam® 3 Mil Small Menu Size Laminating Pouches are high-quality laminating pouches that are ideal for protecting and preserving small menu size documents. With a thickness of 3 mil, these pouches offer a durable and sturdy laminate finish that will protect your menus from spills, tears, and other damage. This pack includes 100 pouches, providing you with plenty of pouches to laminate all of your small menu size documents. These pouches are easy to use and are compatible with most laminating machines on the market. Whether you are a restaurant owner looking to protect your menus from wear and tear, or a small business owner looking to laminate important documents, SircleLam® 3 Mil Small Menu Size Laminating Pouches are a reliable and cost-effective solution. Invest in these pouches to keep your menus looking professional and pristine for years to come.
- • Clear Glossy Finish
- • 3 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 2 Carriers Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.