Lam Large Bookmark Pouches- 7 mil, 100PK
- Mfr # BM-07
- Zoro # G214851112
product price:
$
11.15
/pk of 100, $0.11/ea
Key Features
Roll Size
BookMark Size
Length
9 in
Width
2-3/8 in
Thickness
7 mil
Features
1 Carrier Per Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-07
- Zoro #
- G214851112
- UPC #
- 811304011711
- Country of Origin
- China
Dimensions
- Roll Size
- BookMark Size
- Length
- 9 in
- Width
- 2-3/8 in
- Thickness
- 7 mil
Details
- Features
- 1 Carrier Per Box
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Color
- Clear
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- Material
- Poly Film
- Shape
- Rectangle
- Seal Type
- Short Side
- Application
- Laminating Pouches
- Corners Style
- Rounded
Description
SircleLam® Large Bookmark Pouches are designed specifically for larger bookmarks and are made of durable 7 mil thick material. These laminating pouches provide protection and preservation for your bookmarks, ensuring they remain in top condition for a long time. Perfect for creating professional-looking bookmarks for personal or business use, these pouches are easy to use - simply insert your bookmark and run it through a laminating machine for a secure finish. Each pack contains a set of large bookmark pouches to meet your laminating needs.
- • Clear Glossy Finish
- • 7 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.