Shop SIRCLE
See all product information
Create Account
Lam Legal Size Laminating Pouches- 7 mil, 100PK
- Mfr # LGL-07
- Zoro # G514851157
product price:
$
41.65
/pk of 100, $0.42/ea
Key Features
Roll Size
Legal Size
Length
14-1/2 in
Width
9 in
Thickness
7 mil
Features
2 Carriers Per Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGL-07
- Zoro #
- G514851157
- UPC #
- 811304011834
- Country of Origin
- China
Dimensions
- Roll Size
- Legal Size
- Length
- 14-1/2 in
- Width
- 9 in
- Thickness
- 7 mil
Details
- Features
- 2 Carriers Per Box
- Includes
- 100 Sheets Per Box
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Color
- Clear
- Finish
- Glossy
- Application
- Laminating Pouches
- Seal Type
- Short Side
- Corners Style
- Rounded
- Shape
- Rectangle
- Material
- Poly Film
Description
SircleLam®® Legal Size Laminating Pouches in 7 mil are premium-quality laminating pouches designed for legal-sized documents. The 7 mil thickness provides a durable and sturdy protective coating for your documents, making them resistant to tears, spills, and other damage. These pouches are ideal for preserving important legal documents, certificates, presentations, and more.
- • Clear Glossy Finish
- • 7 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 2 Carriers Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.