Lam LooseLeaf Pouches- 3 mil, 100PK
- Mfr # LL-03
- Zoro # G214851143
Key Features
Specifications
Product Information
- MFR #
- LL-03
- Zoro #
- G214851143
- UPC #
- 811304019588
- Country of Origin
- China
Dimensions
- Roll Size
- LooseLeaf Size
- Length
- 11-3/8 in
- Width
- 9-1/2 in
- Thickness
- 3 mil
Details
- Finish
- Glossy
- Features
- 1 Carrier Per Box
- Includes
- 100 Sheets Per Box
- Color
- Clear
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Application
- Laminating Pouches
- Material
- Poly Film
- Shape
- Rectangle
- Seal Type
- Short Side
- Corners Style
- Rounded
Description
SircleLam® 3 Mil LooseLeaf Size Laminating Pouches are perfect for protecting and preserving your documents, photos, and other important papers. This pack includes 100 pouches, making it ideal for high-volume laminating projects. These pouches are designed to fit looseleaf paper size, providing a secure and professional finish to your laminated materials. The 3 mil thickness offers a sturdy level of protection without adding unnecessary bulk. With their high-quality construction and easy-to-use design, the SircleLam® 3 Mil LooseLeaf Size Laminating Pouches are an essential addition to any home, office, or classroom. Ensure your important documents are safeguarded for years to come with these durable and reliable laminating pouches.
- • Clear Glossy Finish
- • 3 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.