Lam Military Pouches- 10 mil, 100PK
- Mfr # MIL-10
- Zoro # G114851144
Key Features
Specifications
Product Information
- MFR #
- MIL-10
- Zoro #
- G114851144
- UPC #
- 811304011544
- Country of Origin
- China
Dimensions
- Roll Size
- Military Size
- Length
- 3-7/8 in
- Width
- 2-5/8 in
- Thickness
- 10 mil
Details
- Includes
- 100 Sheets Per Box
- Finish
- Glossy
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Color
- Clear
- Features
- 1 Carrier Per Box
- Corners Style
- Rounded
- Material
- Poly Film
- Seal Type
- Long Side
- Shape
- Rectangle
- Application
- Laminating Pouches
Description
SircleLam® 10 Mil Military Card Size Laminating Pouches are high-quality laminating pouches designed specifically for protecting military ID cards and other important documents. This pack includes 100 pouches, providing plenty of protection for your cards. These pouches are made from durable 10 mil thick material, ensuring that your cards are well-protected from damage, wear, and tear. The military card size is perfect for fitting standard ID cards, making these pouches versatile and practical for a variety of uses. To use, simply insert your card into the pouch and run it through a laminating machine for a professional, sealed finish. These pouches are perfect for military personnel, as well as anyone looking to protect important cards and documents.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.