Shop SIRCLE
See all product information
Create Account
Lam Vaccination Card- 5 Mil, 100PK
- Mfr # VCC-05
- Zoro # G314708422
product price:
$
6.99
/pk of 100, $0.07/ea
Sold in multiples of 2 pks for
$13.98
Key Features
Roll Size
Vaccination Card Size
Length
3-1/2 in
Width
4-1/2 in
Thickness
5 mil
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCC-05
- Zoro #
- G314708422
- UPC #
- 850062832060
- Country of Origin
- China
Dimensions
- Roll Size
- Vaccination Card Size
- Length
- 3-1/2 in
- Width
- 4-1/2 in
- Thickness
- 5 mil
Details
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- Features
- 1 Carrier Per Box
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Color
- Clear
- Corners Style
- Rounded
- Material
- Poly Film
- Shape
- Rectangle
- Application
- Laminating Pouches
- Seal Type
- Short Side
Description
SircleLam® Vaccination Card pouches are designed to protect and preserve your important vaccination cards. Made of durable 5 mil thick material, these laminating pouches provide a sturdy barrier against damage and wear and tear. Perfect for keeping your vaccination card safe and secure, these pouches are easy to use - just insert your card and run it through a laminating machine for a professional finish. Each pack contains a set of pouches to suit your vaccination card laminating needs and ensure your important documentation stays in top condition.
- • Clear Glossy Finish
- • 5 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.