IEC Magnetic Contactor, 1NC/1NO, 220V DC, 3 P, Non-Reversing, Screw
Mfr # 3RT20271BM40
Zoro # G4320784
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT20271BM40
Zoro #
G4320784
UPC #
662643915914
Country of Origin
Germany
Dimensions
Overall Depth
3.82 in
Overall Height
1.77 in
Overall Width
1.77 in
Details
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, UL
HP @ 1 Phase - 230V
5
Frame / Series / Class / Code
Frame B
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
25 hp
Watts Loss
2.3W (Current Dependent); 5.9W (Current Independent)
Max. Operating Watts
15 kW (at 400V, AC-3), 28 kW (at 400V, AC-1)
Phase
3
Full Load Current - Inductive
32 A
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
20 hp
Description
The SIRIUS IEC Magnetic Contactor is a 3-pole, non-reversing IEC magnetic contactor (Frame B) with a 220 V DC coil. It has two auxiliary contacts configured as 1NO/1NC and utilizes screw terminal connections. It is intended for installation in control panels with appropriate enclosures; rated for operation within specified parameters.
Key features:
- Coil voltage: 220 V DC
- Poles/Phase: 3 poles, 3 phase
- Action: Non-Reversing; Reversing: Not applicable
- Auxiliary contacts: 2 total (1NO/1NC)
- Frame: Frame B
- Enclosure: No Enclosure
- Electrical connection: Screws
- Dimensions: Depth 3.82 in; Height 1.77 in; Width 1.77 in
- Max operating watts: 15 kW (400 V AC-3); 28 kW (400 V AC-1)
- Full load current: Inductive 32 A; Resistive 50 A
- HP ratings (selected voltages): 2 hp @ 120 V; 5 hp @ 230 V; 10 hp @ 208 V; 10 hp @ 240 V; 20 hp @ 480 V; 25 hp @ 575 V
- Standards: CCC, CE, CSA, UL
- Terminal connection: Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.