This item is Discontinued.

Sirius Protective Products 13 in. Length, 2 Mils Thick, White, 2000 PK PE2PS2-18

13 in. Length, 2 Mils Thick, White, 2000 PK (Discontinued)

  • Mfr # PE2PS2-18
  • Zoro # G410062442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE2PS2-18
Zoro #
G410062442
UPC #
-
Country of Origin
China

Dimensions

Size
18 inches
Overall Length
13 in.
Thickness
2 Mils

Details

Color
White
Material
Polyethylene
Latex-Free
Yes
Features
Powder Free, Elastic Cuffs

Description

  • •100% Polyethylene
  • •Premium Plastic Sleeves, Length: 18”
  • •Elastic at both ends for convenience
  • •Popular Applications: Chemical, Food Processing, Food Service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.