Shop All Disposable Lab Coats
Sirius Protective Products
Coats Disposable for Adults, White, Breathable, 3 Buttons, No Pockets, Elastic Cuff, Size 3XL, 50PK
Mfr # PP2LC1
Zoro # G410062435
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Fabric Weight 8 lbs.
- Length 12 in.
Product Information
- Brand Sirius Protective Products
- MFR # PP2LC1
- Zoro # G410062435
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Length | 12 in. |
Details
Description
- •Premium Quality: These disposable lab coats are made of high quality spun-bond polypropylene material
- •Breathable: Made of breathable and lightweight polypropylene non-woven fabric,comfortable, latex free.
- •Fast Closure: 3 Snap Buttons - Simply and Easy Closure.
- •Widely Used: Ideal for general industrial applications and personal use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-L (10160-13-1-YEL-L)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 2XL, PK30 (FK-32122-5)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- Sirius Protective Products Disposable Clothing