Shop All Hairnets, Beardnets & Bouffants
Sirius Protective Products
Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK
Mfr # PP2BC2
Zoro # G210062406
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latex-Free Yes
- Fabric Weight 5 lbs.
Product Information
- Brand Sirius Protective Products
- MFR # PP2BC2
- Zoro # G210062406
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | 18 inches |
Details
Description
- •100% Spun-bound Polypropylene
- •Disposable and Breathable
- •18" Beard Covers, Color - White
- •Pleated Type Cover. Easy to use
- •Made of Spunbond Polypropylene Material - Soft, breathable, lightweight and comfortable
- •Applications: Food Service, Laboratories, Manufacturing, Beauty Salon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9ACD6)
- 3M 3M OH & ESD 142-9105 N95 50BX Vflex Respirator (142-9105)
- TRU-SPEC Tactical Shorts, Size 44", Navy (4266)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 4 in. H, No. 8, PK3 (DB43W-8)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC21)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- CONDOR Beard Net Cover, Polypropylene, Latex-Free, White, Size Universal, 1000 Per Box (23KX01)
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 (BI4HSGR)
- KLEEN CHEF Resili-Net Nylon Honeycomb 18" Beard Protectors, White (100-Pack) (BLSH-MS-BP-13W-A)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- Sirius Protective Products Workwear and Protective Clothing