Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easysubli HTV Heat Transfer Vinyl & Mask, 5 Sheets Each

  • Mfr # MIESUBPACK8411

  • Zoro # G716254954


product price: $30.35
/ea

Key Features

Color
White
Material
Poly25.8%Copol18.2%Pu19acrpoly37%
Includes
5 EasySubli Sheets, 5 EasySubli Mask Sheets
Size
8.4" x 11", 8" x 10"
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIESUBPACK8411
Zoro #
G716254954
UPC #
850004073964
Country of Origin
Italy

Dimensions

Size
8.4" x 11", 8" x 10"

Details

Color
White
Material
Poly25.8%Copol18.2%Pu19acrpoly37%
Includes
5 EasySubli Sheets, 5 EasySubli Mask Sheets
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Siser EasySubli HTV & Mask Bundle - Sublimate on More Than Just White Polyester! Take your sublimation projects to the next level with this Siser EasySubli HTV & Mask Bundle, designed to expand your creative possibilities beyond traditional white polyester. EasySubli matte heat transfer vinyl is specially formulated to work with sublimation inks, allowing you to decorate colored polyester and cotton blends with vibrant, high-quality prints. The included EasySubli Mask ensures a seamless transfer process by securely bonding to the printed HTV without smearing or damaging the ink. Simply use a squeegee to apply the mask, align your design, heat press, and peel away effortlessly. Whether you're personalizing apparel, accessories, or home decor, this bundle provides everything you need for flawless sublimation results on a wider range of materials.


  • Complete Sublimation Solution – Includes 5 sheets of EasySubli HTV (8.4" x 11") and 5 sheets of EasySubli Mask (8" x 10").
  • Sublimate on Colored Polyester & Cotton – No longer limited to white polyester garments.
  • EasySubli Mask for Seamless Application – Specially designed to bond with printed HTV for effortless transfers.
  • No Smearing or Ink Damage – Ensures vibrant, high-quality sublimation prints every time.
  • Simple & Efficient Process – Just print, mask, align, heat press, and peel for stunning results!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.