Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Module, Out: 24V DC , In:24V DC

  • Mfr # 6EP41330JB000AY0

  • Zoro # G7893395


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
24V DC
Input Voltage - UPS Systems
24V DC
Output Voltage - UPS Systems
24V DC
Input Voltage
24V DC
Output Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP41330JB000AY0
Zoro #
G7893395
UPC #
804766279133
Country of Origin
Austria

Dimensions

Depth
4 in
Height
7 in
Width
7 in
Overall Height
5 3/8 in
Overall Width
8 1/4 in
Overall Depth
9 7/16 in

Details

Item
Battery Module
Voltage - Batteries
24V DC
Input Voltage - UPS Systems
24V DC
Output Voltage - UPS Systems
24V DC
Input Voltage
24V DC
Output Voltage
24V DC
Standards
CSA C22.2 No. 107.1, UL 1778
Special Features
Specifications at Rated Input Voltage and Ambient Temperature +25 Degrees C (unless otherwise specified)
Display Type
LED
Voltage
24 V DC
Compatible with Manufacturer Model Number
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
Battery Chemistry
Lithium Iron Phosphate
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Battery Capacity
5 Ah
Compatible Manufacturer Model Number
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
Compatible Manufacturer Part Number
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
Compatible with Manufacturer Model No.
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
Compatible with Mfr. Model No.
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
For Use with Mfr Model Number
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
For Use With Mfr. Model Number
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
Compatible Pump Manufacturer Part Number
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0
Compatible Mfr. Model Number
6EP4134-3AB00-0AY0, 6EP4134-3AB00-1AY0, 6EP4134-3AB00-2AY0, 6EP4136-3AB00-0AY0, 6EP4136-3AB00-1AY0, 6EP4136-3AB00-2AY0

Description

SITOP UPS1100 Battery module with warnin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.