Zoro Homepage

Stabilized Power Supply, 120/230V AC, 24V DC, 89 W, 3.7 A, DIN Rail

  • Mfr # 6EP33337LB000AX0

  • Zoro # G8362874


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
89 W
Current - Output
3.7 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP33337LB000AX0
Zoro #
G8362874
UPC #
804766819025
Country of Origin
United States

Dimensions

Overall Height
35 mm
Overall Width
135 mm
Overall Depth
125 mm
Width
35 mm
Depth
125 mm
Height
135 mm

Details

Item
Stabilized Power Supply
Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
89 W
Current - Output
3.7 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Hz
47 to 63 Hz
Status Indicator
LED/DC OK Signal
IP Rating
IP20
Phase - Electrical
Single
Features
Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Push-in Terminals, Wide-Range Input
Standards
BIS, CB-Certificate Yes, CE, CSA, EAC, NEC Class 2, REACH Art. 33, Regulatory Compliance Mark (RCM), RoHS, UL, WEEE (2012/19/EU)
Power Rating
89W
Operating Temp. Range
-25 to 70°C
Regulated / Unregulated
Regulated
Output Amps
3.7A
Protection
Short-Circuit Proof
Output Voltage
24V DC
Series
SITOP PSU6200
Wire Connection Type
Push In
Special Features
Short Circuit Protection
Current - Inrush
29 A
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Stabilized Power Supply, Input Voltage 120 to 230V AC, 120 to 240V DC, Output Voltage 24V DC, Power Rating 89W, Output Amps 3.7, Mounting DIN Rail, Height 135 mm, Width 35 mm, Depth 125 mm, Series SITOP PSU6200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator LED/DC OK Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.