Zoro Homepage

UPS System, 24V DC, 24V DC, 144W, DIN Rail

  • Mfr # 6EP19312DC21

  • Zoro # G8360065


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Power Rating
144W
Mounting
DIN Rail
Wattage
144 W
Input Voltage
24V DC
Output Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP19312DC21
Zoro #
G8360065
UPC #
662643298291
Country of Origin
Austria

Dimensions

Depth
125 mm
Height
125 mm
Width
125 mm
Overall Width
1.97 in
Overall Depth
4.92 in
Overall Height
4.92 in

Details

Item
UPS System
Power Rating
144W
Mounting
DIN Rail
Wattage
144 W
Input Voltage
24V DC
Output Voltage
24V DC
IP Rating
20
Series
SITOP Module
Regulated / Unregulated
Regulated
Status Indicator
Green LED OK, Red LED, Yellow LED
Output Amps
6
Features
Product Feature of the Enclosure Housing for Side-by-Side Mounting, Property of the Output Short-Circuit Proof, Reverse Polarity Protection against Energy Storage Unit Polarity Reversal, Reverse Polarity Protection against Input Voltage Polarity Reversal, Screw-Type Terminals
Standards
CE, EAC, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Operating Temp. Range
-25 Degrees C to 60 Degrees C
Housing Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

UPS Without Interface, Width 50 mm, Depth 125 mm, Height 125 mm, Standards CE, EAC, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.