Zoro Homepage

UPS System, 24V DC, 24V DC, 960W, DIN Rail

  • Mfr # 6EP19312FC21

  • Zoro # G8364082


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Power Rating
960W
Mounting
DIN Rail
Wattage
960 W
Input Voltage
24V DC
Output Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP19312FC21
Zoro #
G8364082
UPC #
662643298444
Country of Origin
Austria

Dimensions

Width
125 mm
Height
125 mm
Depth
125 mm
Overall Width
4.02 in
Overall Height
4.92 in
Overall Depth
4.92 in

Details

Item
UPS System
Power Rating
960W
Mounting
DIN Rail
Wattage
960 W
Input Voltage
24V DC
Output Voltage
24V DC
Series
SITOP Module
Features
Product Feature of the Enclosure Housing for Side-by-Side Mounting, Reverse Polarity Protection against Energy Storage Unit Polarity Reversal, Reverse Polarity Protection against Input Voltage Polarity Reversal, Screw-Type Terminals
IP Rating
20
Status Indicator
Green LED OK, Red LED, Yellow LED
Standards
CE, EAC, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Output Amps
40
Operating Temp. Range
-25 Degrees C to 60 Degrees C
Regulated / Unregulated
Regulated
Housing Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

UPS Without Interface, Width 102 mm, Depth 125 mm, Height 125 mm, Standards CE, EAC, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.