This item is Discontinued.

Sixnet Industrial Cellular Router SN-6600-SP-AC

Industrial Cellular Router (Discontinued)

  • Mfr # SN-6600-SP-AC
  • Zoro # G2849458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN-6600-SP-AC
Zoro #
G2849458
UPC #
-
Country of Origin
Canada

Details

Item
Industrial Cellular Router
Compatible With
Full Router Capability, Sprint Service with Fall Back to EVDO, Dual-Band CDMA2000 EVDO Rev. A (Backward Compatible with 1xRTT)
Connector Type
Terminal Block for Power Supply Connection and Ethernet Copper Ports
Standards
UL, CSA, CE
Number of Ports
(1) Ethernet Port, (1) Serial Port, CDMA/EVDO Rev. A
Includes
Built-In Security and Routing, Sixview Manager, Powerful Enterprise-Class Remote Device Management Software

Description

Industrial Cellular Router, Compatible With Full Router Capability, Sprint Service with Fall Back to EVDO, Dual-Band CDMA2000 EVDO Rev. A (Backward Compatible with 1xRTT), Connector Type Terminal Block for Power Supply Connection and Ethernet Copper Ports, Number of Ports (1) Ethernet Port, (1) Serial Port, CDMA/EVDO Rev. A, Standards UL, CSA, CE, Includes Built-In Security and Routing, Sixview Manager, Powerful Enterprise-Class Remote Device Management Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.