This item is Discontinued.

Sixtrees Sixtrees WD22916-14 16 x 20 in. Logan White Frame WD22916-14

Sixtrees WD22916-14 16 x 20 in. Logan White Frame (Discontinued)

  • Mfr # WD22916-14
  • Zoro # G303907164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD22916-14
Zoro #
G303907164
UPC #
783729232340
Country of Origin
China

Description

Sixtrees has set the standard in Wall Decor, Photo Frames and Home Accessories. We consider reliability our number one goal and achievement. We provide with the exclusive designs in a wide range of categories, including Photo Frames, Wall Art, Decorative Wall Mirrors, Office Accessories, Bamboo Lacquerware, Decorative Storage Solutions and other unique Decor and Accessories for every home and work environment.

Specifications
  • Color: White
  • Theme: Frame
  • Display Type: WallHanging
  • Size: 16 x 20 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.