Zoro Homepage

Control Panel, 0 to 15A, Single, 120V AC

  • Mfr # 1037806

  • Zoro # G615821196


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Height
10 in
Includes
34" Outdoor Mounting Post, Alarm Horn, Auxiliary Alarm Contacts, Filter VRS Switch & High Water Alarm Float, Indoor Duo Remote Alarm
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037806
Zoro #
G615821196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
6 in
Cord Length
15 ft
Float Switch Length
15 ft

Description

Control Panel, Includes 34 In. Outdoor Mounting Post, Alarm Horn, Auxiliary Alarm Contacts, Filter VRS Switch & High Water Alarm Float, Indoor Duo Remote Alarm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.