Zoro Homepage

Control Panel, 15 A, Single, 230/240V AC

  • Mfr # NEX Grinder 1 ph, Simplex - 67C

  • Zoro # G315623731


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Overall Height
10 in
Overall Width
8 in
Phase
Single
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX Grinder 1 ph, Simplex - 67C
Zoro #
G315623731
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in

Details

Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Item
Control Panel
Phase
Single
Number of Pumps Controlled
1
Alerts Indicated
High Water
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Sensor
Enclosure Material
Thermoplastic
Locking Style
Padlockable
Location
Indoor/Outdoor
Current
15 A
Number of Switches Included
0
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Series
NEX
For Maximum Horsepower
2 hp
Rated Voltage
230/240V AC
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual

Description

Control Panel, Includes NEX Simplex Grinder Control Panel W/ Digital Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.