Zoro Homepage

ControlPanel, 0 to 12A, Single

  • Mfr # 1047662

  • Zoro # G715821218


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Overall Height
8 in
Number of Pumps Controlled
1
Manufacturers Warranty Length
5 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047662
Zoro #
G715821218
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
8 in
Manufacturers Warranty Length
5 yr
Overall Depth
4 in

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.