Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 0 to 12A, Single

  • Mfr # 1053263

  • Zoro # G915821223


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Overall Width
8 in
Overall Height
10 in
Number of Pumps Controlled
2
Includes
20 ft SJE SignalMaster(R) Control Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053263
Zoro #
G915821223
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
8 in
Overall Height
10 in
Float Switch Length
20 ft
Overall Depth
4 in
Cord Length
20 ft

Details

Number of Pumps Controlled
2
Item
Control Panel
Includes
20 ft SJE SignalMaster(R) Control Switches
Phase
Single
Current
0 to 12 A
Includes Reversing
Non-Reversing
Number of Switches Included
4
Alerts Indicated
High Water
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Rated Voltage
120/208/240V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Series
NEX
Locking Style
Padlockable
Enclosure Material
Thermoplastic
NEMA Enclosure Rating
4X
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Location
Indoor/Outdoor
Compatible Pump Type
Sewage Pump, Well Pump

Description

Control Panel, Includes 20 ft SJE SignalMaster(R) Control Switches

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.