Shop SJE-RHOMBUS
See all product information
Create Account
ControlPanel, 0 to 12A, Single
- Mfr # 1053264
- Zoro # G415821235
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Includes
20 ft SJE SignalMaster(R) Control Switches
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1053264
- Zoro #
- G415821235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 10 in
- Overall Width
- 8 in
- Cord Length
- 20 ft
- Overall Depth
- 4 in
- Float Switch Length
- 20 ft
Description
Control Panel, Includes 20 ft SJE SignalMaster(R) Control Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.