Zoro Homepage

ControlPanel, 0 to 12A, Single

  • Mfr # 1053452

  • Zoro # G815821200


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Height
8 in
Overall Width
6 in
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053452
Zoro #
G815821200
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
6 in
Manufacturers Warranty Length
5 yr
Float Switch Length
20 ft
Cord Length
20 ft
Overall Depth
4 in

Details

Phase
Single
Item
Control Panel
Number of Pumps Controlled
1
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Product Type
Control Panel
Series
NEX
Enclosure Material
Thermoplastic
Rated Voltage
120/208/240V AC
Includes HOA Switch
HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Current
0 to 12 A
Alerts Indicated
High Water
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Compatible Pump Type
Sewage Pump, Well Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Number of Switches Included
3
Alert Output
Audio, Visual

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.