Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 0 to 20A, Single

  • Mfr # 1077093

  • Zoro # G815821194


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Overall Height
10 in
Phase
Single
Includes
Alarm Horn, Auxiliary Alarm Contacts, Control Alarm Circuit Breaker, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1077093
Zoro #
G815821194
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Cord Length
20 ft
Float Switch Length
20 ft
Overall Depth
4 in

Details

Number of Pumps Controlled
1
Item
Control Panel
Phase
Single
Includes
Alarm Horn, Auxiliary Alarm Contacts, Control Alarm Circuit Breaker, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Number of Switches Included
3
Enclosure Material
Thermoplastic
Series
NEX
Rated Voltage
120/208/240V AC
Current
0 to 20 A
Includes HOA Switch
HOA Switch Included
Location
Indoor/Outdoor
Dosing Schedule
Demand Dose

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Control Alarm Circuit Breaker, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.