ControlPanel, 0to15A, Single, 120VAC

  • Mfr # EZP11W6C0H1JV8G10EP17A

  • Zoro # G015821246


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Includes
Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Duo Alarm, Exterior Alarm Test/Silence Push Button Switch, Filter VRS Switch, Locking Latch, Outdoor Mounting Post
Phase
Single
Overall Height
10 in
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP11W6C0H1JV8G10EP17A
Zoro #
G015821246
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Overall Depth
6 in
Float Switch Length
20 ft
Cord Length
20 ft

Details

Item
Control Panel
Includes
Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Duo Alarm, Exterior Alarm Test/Silence Push Button Switch, Filter VRS Switch, Locking Latch, Outdoor Mounting Post
Phase
Single
Number of Pumps Controlled
1
Alerts Indicated
High Water
Rated Voltage
120V AC
NEMA Enclosure Rating
4X
Includes HOA Switch
No HOA Switch Included
Number of Switches Included
2
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Enclosure Material
Thermoplastic
Current
0 to 15 A
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Series
EZP
Location
Outdoor

Description

Control Panel, Includes Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Duo Alarm, Exterior Alarm Test/Silence Push Button Switch, Filter VRS Switch, Locking Latch, Outdoor Mounting Post

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.