Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 13.9A, Single, 230/240VAC

  • Mfr # NEX Grinder 1 ph, Simplex - 58E

  • Zoro # G115623665


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Overall Width
8 in
Phase
Single
Overall Height
10 in
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX Grinder 1 ph, Simplex - 58E
Zoro #
G115623665
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Overall Depth
4 in

Details

Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Phase
Single
Item
Control Panel
Number of Pumps Controlled
1
For Maximum Horsepower
2 hp
Includes HOA Switch
HOA Switch Included
Number of Switches Included
0
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Current
13.9 A
Enclosure Material
Thermoplastic
Rated Voltage
230/240V AC
Switch Actuation
Sensor
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Connectivity
Auxiliary Contacts
Series
NEX
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Product Type
Control Panel
Includes Reversing
Non-Reversing
Alerts Indicated
High Water

Description

Control Panel, Includes NEX Simplex Grinder Control Panel W/ Digital Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.