Zoro Homepage

ControlPanel, 14.5A, Single, 230/240VAC

  • Mfr # NEX Grinder 1 ph, Simplex - 70A

  • Zoro # G015623666


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Overall Height
10 in
Overall Width
8 in
Phase
Single
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX Grinder 1 ph, Simplex - 70A
Zoro #
G015623666
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in

Description

Control Panel, Includes NEX Simplex Grinder Control Panel W/ Digital Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.