ControlPanel, 15 to 20A, Single

  • Mfr # EZS11W124H1J3A6A8AC10EP15A17G

  • Zoro # G115821252


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Number of Pumps Controlled
1
Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Duo Alarm Inputs, Locking Latch, Pump Circuit Breaker
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZS11W124H1J3A6A8AC10EP15A17G
Zoro #
G115821252
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
5 yr
Overall Height
10 in
Cord Length
20 ft
Float Switch Length
20 ft
Overall Depth
4 in

Details

Item
Control Panel
Number of Pumps Controlled
1
Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Duo Alarm Inputs, Locking Latch, Pump Circuit Breaker
Alert Output
Audio, Visual
Rated Voltage
120/208/240V AC
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
3
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose, Timed Dose
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water
Locking Style
Padlockable
Series
EZ
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Compatible Pump Type
Sewage Pump
Enclosure Material
Thermoplastic
Current
15 to 20 A

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Duo Alarm Inputs, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.