ControlPanel, 7 to 15A, Single

  • Mfr # EZS11W114H1J3A6A8AC10EP15A17G

  • Zoro # G315821212


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Overall Height
10 in
Number of Pumps Controlled
1
Overall Width
8 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W114H1J3A6A8AC10EP15A17G
Zoro #
G315821212
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in
Float Switch Length
20 ft
Cord Length
20 ft

Details

Number of Pumps Controlled
1
Item
Control Panel
Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Duo Alarm Inputs, Locking Latch, Outdoor Mounting Post, Pump Circuit Breaker
Compatible Pump Type
Sewage Pump
Series
EZ
Current
7 to 15 A
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose, Timed Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Enclosure Material
Thermoplastic
Number of Switches Included
3
Rated Voltage
120/208/240V AC

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Duo Alarm Inputs, Locking Latch, Outdoor Mounting Post, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.