Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # EZS11W114X3A6A8AC10E15A

  • Zoro # G715821195


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Width
8 in
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W114X3A6A8AC10E15A
Zoro #
G715821195
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in

Details

Phase
Single
Item
Control Panel
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Number of Pumps Controlled
1
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
120/208/240V AC
Alert Output
Audio, Visual
Enclosure Material
Thermoplastic
Current
7 to 15 A
Number of Switches Included
0
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Compatible Pump Type
Sewage Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose, Timed Dose
Connectivity
Auxiliary Contacts
Series
EZ
Location
Indoor/Outdoor
Alerts Indicated
High Water

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.