Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # IFN21W114C6A8AC10E24F

  • Zoro # G315821205


product price: $1,191.99
/ea
Free Shipping & Returns

Key Features

Includes
IFS Simplex Panel W/ Digital Display
Overall Height
12 in
Number of Pumps Controlled
1
Phase
Single
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFN21W114C6A8AC10E24F
Zoro #
G315821205
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
10 in
Cord Length
50 ft
Overall Depth
6 in
Float Switch Length
50 ft

Description

Control Panel, Includes IFS Simplex Panel W/ Digital Display

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.