Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # IFN21W114H6A8AC10E17G19F

  • Zoro # G415821228


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Width
10 in
Phase
Single
Number of Pumps Controlled
1
Includes
IFS Simplex Panel W/ Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFN21W114H6A8AC10E17G19F
Zoro #
G415821228
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
10 in
Overall Depth
6 in
Float Switch Length
20 ft
Cord Length
20 ft

Details

Phase
Single
Item
Control Panel
Number of Pumps Controlled
1
Includes
IFS Simplex Panel W/ Digital Display
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Location
Indoor/Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
Series
IFS
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Dosing Schedule
Demand Dose, Timed Dose
Alerts Indicated
High Water, Pump Fail to Run
Current
7 to 15 A
Enclosure Material
Thermoplastic
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Rated Voltage
120/208/240V AC
Alert Output
Audio, Visual
Product Type
Control Panel
Number of Switches Included
4

Description

Control Panel, Includes IFS Simplex Panel W/ Digital Display

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.