Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # IFN21W114H6A8AC10E17J

  • Zoro # G315821182


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Includes
IFS Simplex Panel W/ Digital Display
Overall Height
12 in
Phase
Single
Number of Pumps Controlled
1
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFN21W114H6A8AC10E17J
Zoro #
G315821182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
10 in
Cord Length
20 ft
Overall Depth
6 in
Float Switch Length
20 ft

Details

Item
Control Panel
Includes
IFS Simplex Panel W/ Digital Display
Phase
Single
Number of Pumps Controlled
1
Current
7 to 15 A
Number of Switches Included
3
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose, Timed Dose
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Series
IFS
Rated Voltage
120/208/240V AC
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water, Pump Fail to Run
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Enclosure Material
Thermoplastic
Location
Indoor/Outdoor

Description

Control Panel, Includes IFS Simplex Panel W/ Digital Display

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.