Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # IFN41W114H1J6A8AC10E17G

  • Zoro # G615821226


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
IFS Duplex Panel W/ Digital Display
Overall Height
12 in
Overall Width
10 in
Number of Pumps Controlled
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFN41W114H1J6A8AC10E17G
Zoro #
G615821226
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
10 in
Overall Depth
6 in
Cord Length
20 ft
Float Switch Length
20 ft

Details

Phase
Single
Includes
IFS Duplex Panel W/ Digital Display
Item
Control Panel
Number of Pumps Controlled
2
Alert Output
Audio, Visual
Alerts Indicated
High Water, Pump Fail to Run
Number of Switches Included
3
Intrinsic Safety
Not Specified Intrinsically Safe
Current
7 to 15 A
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Dosing Schedule
Demand Dose, Timed Dose
NEMA Enclosure Rating
4X
Rated Voltage
120/208/240V AC
Location
Indoor/Outdoor
Series
IFS
Includes Reversing
Non-Reversing
Enclosure Material
Thermoplastic

Description

Control Panel, Includes IFS Duplex Panel W/ Digital Display

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.