Zoro Homepage

ControlPanel, 7to15A, Single, 120to230VAC

  • Mfr # EZIS1W114C3A4A6A10E24E30A

  • Zoro # G715821232


product price: $1,557.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Overall Height
10 in
Number of Pumps Controlled
1
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZIS1W114C3A4A6A10E24E30A
Zoro #
G715821232
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Cord Length
25 ft
Overall Depth
4 in
Float Switch Length
25 ft

Details

Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Item
Control Panel
Number of Pumps Controlled
1
Phase
Single
Alerts Indicated
High Water
Location
Indoor/Outdoor
Enclosure Material
Thermoplastic
Switch Actuation
Sensor
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose, Timed Dose
Number of Switches Included
1
Includes Status Indicator Lights
Status Indicator Lights Included
Current
7 to 15 A
Includes Reversing
Non-Reversing
Series
EZI
NEMA Enclosure Rating
4X
Rated Voltage
120 to 230V AC
Alert Output
Audio, Visual
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
Connectivity
Auxiliary Contacts
Includes HOA Switch
HOA Switch Included

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.