ControlPanel, 7to15A, Single, 120VAC

  • Mfr # EZS11W914H3A6A8AC10E15A17G

  • Zoro # G115821245


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Phase
Single
Number of Pumps Controlled
1
Overall Width
8 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W914H3A6A8AC10E15A17G
Zoro #
G115821245
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Cord Length
20 ft
Overall Depth
4 in
Float Switch Length
20 ft

Details

Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Phase
Single
Number of Pumps Controlled
1
Item
Control Panel
Location
Indoor/Outdoor
Number of Switches Included
3
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Enclosure Material
Thermoplastic
Alerts Indicated
High Water
Rated Voltage
120V AC
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose, Timed Dose
Current
7 to 15 A
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Intrinsic Safety
Not Specified Intrinsically Safe
Series
EZ
NEMA Enclosure Rating
4X

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.