Zoro Homepage

ControlPanel, 7to15A, Single, 120VAC

  • Mfr # EZS21W914H3A6A8AC10E15A17G

  • Zoro # G015821208


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
8 in
Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS21W914H3A6A8AC10E15A17G
Zoro #
G015821208
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Float Switch Length
20 ft
Cord Length
20 ft
Overall Depth
4 in

Details

Phase
Single
Item
Control Panel
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Number of Pumps Controlled
1
Enclosure Material
Thermoplastic
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor/Outdoor
Locking Style
Padlockable
Series
EZ
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose, Timed Dose
Alerts Indicated
High Water
Number of Switches Included
3
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts
Current
7 to 15 A
Includes Reversing
Non-Reversing
Product Type
Control Panel
Rated Voltage
120V AC

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.