Shop SJE-RHOMBUS
See all product information
Create Account
ControlPanel, 9 to 20A, Single
- Mfr # 1046437
- Zoro # G1512782
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Cord Length
20 ft
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
Number of Switches Included
3
Alert Output
Audio, Visual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1046437
- Zoro #
- G1512782
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Control Panel
- Includes Reversing
- Non-Reversing
- Alerts Indicated
- High Water
- Number of Switches Included
- 3
- Alert Output
- Audio, Visual
- Phase
- Single
- Location
- Indoor/Outdoor
- Number of Pumps Controlled
- 1
- Current
- 9 to 20 A
- NEMA Enclosure Rating
- 4X
- Dosing Schedule
- Demand Dose
- Locking Style
- Padlockable
- Includes HOA Switch
- HOA Switch Included
- Intrinsic Safety
- Not Specified Intrinsically Safe
- Rated Voltage
- 120/208/240V AC
- Includes Status Indicator Lights
- Status Indicator Lights Included
- Enclosure Material
- Thermoplastic
- Compatible Pump Type
- Sewage Pump, Well Pump
- Connectivity
- Auxiliary Contacts
- Series
- NEX
- Product Type
- Control Panel
- Includes
- Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Dimensions
- Cord Length
- 20 ft
- Overall Height
- 8 in
- Overall Width
- 6 in
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 4 in
- Float Switch Length
- 20 ft
Description
Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.